Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248931

MPN #: DRM-H-3055

Vestil™ Steel Horizontal Drum Roller Mixer, 1PH, 115V, 1000 lb. Capacity, Blue

Product Description
This Vestil™ drum roller gets things moving. With the perfectly placed rollers, 30 or 55 gallon drums can be rotated smoothly and easily. Constructed of steel, the frame can maintain strength and durability throughout daily use. AC powered to maximize efficiency and reduce the amount of manual labor needed. The rollers diminish the possibility of abrasions to drums of both poly and steel construction. Powder coated finish for built in toughness.

Features:
  • Equipped with rollers for easier mixing
  • Stationary design
  • Perfect for industrial applications


PRICE
$3,075.00

1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-5/8 in
Width27-1/2 in
Height16-3/4 in
Weight Capacity1000 lbs
Weight247 lbs

Product Details

TypeDrum Roller Mixer
ColorBlue
Motor TypeAC
StyleHorizontal Drum Roller Mixer
Capacity30 to 55 gal
Voltage115 V
MaterialSteel
Manufacturers Part NumberDRM-H-3055
BrandVestil

Warranty

Warranty1