Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB3253904

MPN #: HYDRA-4-AF-18

Vestil™ Steel Hydra Lift Cart with Forks, 33-3/16"L x 20"W x 60-5/8"H, 750 lb. Capacity

Product Description
The hydra cart transports loads in the lowered position and maneuver work materials to an ergonomic height, which is ideal in compact work areas. It's safe and easy for one person handling of loads and an efficient way to unload heavy objects from semi-trailers. The rugged steel construction allows for many years of service. The dependable precision built hydraulic system is activated by an easy action foot lever. The additional rollers on the handle make loading into a delivery truck easy.

PRICE
$1,749.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-3/16 in
Width20 in
Height60-5/8 in
Lowered Height5-1/2 in
Raised Height52 in
Weight Capacity750 lbs
Weight196 lbs
Platform Width20 in
Platform Dimensions22 x 20
Fork Length18 in
Platform Length22 in
Load Center11 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
ColorBlue
MaterialSteel
OperationManual
Manufacturers Part NumberHYDRA-4-AF-18
BrandVestil

Warranty

Warranty90 Days