Insize Steel Individual Gage Block, Grade As 2, 1"
Write a Review
|
Questions & Answers (0)
Product Description
Made of alloy steel. Meet ASME B89. 1. 9. Supplied with manufacturer inspection certificate.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 2-1/16 in |
Product Details
| Type | Gage Block |
| Digital | No |
| Includes | Inspection Certificate |
| Material | Steel |
| Description | Steel Individual Gage Block |
| Color | Silver |
| Manufacturers Part Number | 4112-C1 |
| Accuracy | grade AS-2 °F |
| Brand | InSize |