Plastic & Fiberglass Boxes
Availability
Type
Brand
Length
Depth
Material
Width
Height
Color
Price
Related Products
Hoffman A806NF, J Box, Clamp Cover, Type 4, 8.00X6.00X3.50, Steel/Gray Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Stainless steel clamps on four sides of cover Bonding provision on cover Oil-resistant gasket Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
Hoffman A1210NF, J Box, Clamp Cover, Type 4, 12.00X10.00X5.00, Steel/Gray Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Stainless steel clamps on four sides of cover Bonding provision on cover Oil-resistant gasket Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
Hoffman Q13813PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x124mm, Polycarb QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Features: Body is impact-resistant polycarbonate for PCE ...
Hoffman A404NFSS, J Box, Clamp Cover, Type 4X, 4.00x4.00x3.00in, SS Type 304 Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. See the HMI chapter for related mild steel consolets. Features: Type 304 stainless steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Cover attached with continuous hinge Oil-resistant gasket Bonding provision on door
The VM Series range in size from from 4" x 3" to 9" x 3", varying depths, 13 sizes and a variety of configurations.The "VM" standard enclosures include an opaque cover and 4 non-metallic corner screwsOpaque covers and all bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, ...