x

Take 15% off your entire order!

Offer applied at checkout

Bud Nbx-10979 Steel Internal Panel 9.25" W X 5.37" H - Min Qty 11

Bud Nbx-10979 Steel Internal Panel 9.25" W X 5.37" H - Min Qty 11

Item #: WBB562695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Used to mount customer equipment inside enclosures
  • Assembles to mounting bosses on inside of enclosure
  • 16-gauge galvanized steel
  • Fifteen sizes available

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • HEIGHT INCHES 5.37
  • LENGTH INCHES 9.25
  • MANUFACTURERS PART NUMBER NBX-10979
  • CONSTRUCTION 16 Gauge Gavanized Steel
  • PANEL SPACE HEIGHT INCHES 5.37
  • PANEL SPACE WIDTH INCHES 9.25
  • USED WITH "NBB-10241, NBB-10261, NBB-22241"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Nbx-10924 Large Wall Mounting Bracket Kit - Min Qty 13

Item #: B562977

Not Yet Rated

Usually ships in 8 to 11 days

$5.60

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Nbx-10979 Steel Internal Panel 9.25" W X 5.37" H - Min Qty 11

Bud Nbx-10979 Steel Internal Panel 9.25" W X 5.37" H - Min Qty 11

Item #: WBB562695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant