Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217520

MPN #: PM4-2748-LP

Vestil™ Steel Low Profile Pallet Truck, 4000 lb. Capacity, 27"W x 48"L Forks

Product Description
The Low Profile pallet truck can enter a pallet from all four sides. The all steel frame is reinforced to handle heavy loads. Wide loop handle control with lift, neutral, and lower functions provides fingertip control. The unit has lifetime lubricated bearings and a hydraulic system that has a hard chrome plated pump piston with polyurethane seals. The suspension system has heavy-duty thrust bearing. This pallet truck comes complete with adjustable push rods, polyurethane wheels, steel load rollers, and a red powder coat finish.

Features:
  • Wide loop handle offers easy unit maneuverability
  • Fingertip lever provides an easy lift, lower and neutral operation
  • Lifetime lubricated bearings never need maintenance work


PRICE
$839.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width27 in
Height48 in
Lowered Height1-7/8 in
Raised Height6 in
Weight Capacity4000 lbs
Weight237 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width7 in

Product Details

Assembly RequiredYes
TypeLow Profile Pallet Jack
ColorRed
Wheel TypeSolid
Load Wheel MaterialSteel
MaterialSteel
OperationManual
Manufacturers Part NumberPM4-2748-LP
Entry RollersYes
Handle StyleStandard Loop Handle
Steer Wheel MaterialPoly-on Steel
BrandVestil

Warranty

Warranty1 Year