Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217484

MPN #: EPT-2748-30

Vestil™ Steel Fully Electric Pallet Truck, 3000 lb. Capacity, 27"W x 48"L Forks

Product Description
The electric pallet truck is the perfect change from the manual design. This construction design is built to last, withstand rugged daily use, and diminish manual labor. Multi-function capabilities like the raise lower buttons and emergency brake are located in the handle. All areas are easily accessible for general upkeep and cleaning. Truck can be used with the handle in the upright position for utilization in the small areas.

Features:
  • Compact for use in tight areas
  • Long handle reduces slouching when maneuvering
  • Extended battery life for continuous use
  • Open design for simple washing or maintenance


PRICE
$3,989.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/2 in
Width27 in
Height51-1/2 in
Lowered Height3-3/16 in
Raised Height7-5/8 in
Weight Capacity3000 lbs
Weight345 lbs
Fork Length48 in
Distance Across Forks27 in

Product Details

Assembly RequiredNo
ChargerYes
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-2748-30
BrandVestil
Battery TypeLithium-Ion 24 V / 20 Ah
TypeFully Electric Pallet Truck
ColorBlue
Lift TypePowered
Wheel Type2 Load, 1 Steer
StyleFully Automatic Electric Pallet Trucks
Load Wheel MaterialPolyurethane
Number of Batteries1
Batteries(1) Lithium Ion 24V/20AH
Lower TypePowered

Warranty

Warranty1 yr