Vestil Pallet Truck, 5500 lb. Capacity, 27"W x 48"L Forks, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The full featured pallet truck, in a six (6) Pack, is an economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two (2) articulating steering wheels and two (2) front load rollers. The ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. The unit is equipped with internally mounted solid steel adjustable push rods. The spring loaded handle automatically returns to vertical position when not in use. Hydraulic pump design facilitates easy-access seal replacement. Chrome-plated hydraulic pump piston for long seal life.
PRICE
$3,569.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-11/16 in |
| Width | 27 in |
| Height | 48-5/8 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 5500 lbs |
| Weight | 203 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 7 in |
Product Details
| Assembly Required | Yes |
| Type | High Capacity Pallet Jack |
| Color | Red |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM5-2748-6PKG |
| Entry Rollers | Yes |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Poly-on Steel |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |