Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217507

MPN #: PM5-2748-S-Z

Vestil™ Pallet Truck, Steel Zinc Coated, 5500 lb. Capacity, 27"W x 48"L Forks

Product Description
The Specialized Pallet Truck is ideal for corrosive environments. The full-featured pallet truck is designed for chemical, pharmaceutical, and wash-down applications.

Features:
  • Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded
  • Steering wheels include bearing dust covers for added life
  • Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit
  • Chrome-plated hydraulic pump piston for long seal life


PRICE
$972.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width27 in
Height48 in
Lowered Height2-7/8 in
Raised Height7-3/4 in
Weight Capacity5500 lbs
Weight158 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width6-1/2 in

Product Details

Assembly RequiredYes
TypeManual Pallet Jack
ColorSilver
Wheel Type2 Load, 2 Steer
StyleStandard Forks
Load Wheel MaterialNylon
MaterialSteel
OperationManual
Manufacturers Part NumberPM5-2748-S-Z
Entry RollersYes
Steer Wheel MaterialNylon
BrandVestil

Warranty

Warranty1 Year