Spira Stainless Steel Mailbox SPA-M001BLK - 10"W x 18-1/4"D x 17-1/2"H, Black Powder Coat
|
Questions & Answers (0)
Product Description
Spira Stainless Steel Mailbox SPA-M001BLK - 10"W x 18"D x 17-1/2"H, Matte Black
The Spira large PostBox is a quality fabricated stainless steel mailbox that is powder coated in a matte black finish. It's size allows for magazines and large envelopes to lie flat in the box. This is a quality, rugged mailbox designed for years of service. 10" wide x 17.5" high x 18" deep.
The Spira large PostBox is a quality fabricated stainless steel mailbox that is powder coated in a matte black finish. It's size allows for magazines and large envelopes to lie flat in the box. This is a quality, rugged mailbox designed for years of service. 10" wide x 17.5" high x 18" deep.
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 18-1/4 in |
| Height | 17-1/2 in |
| Weight | 15 lbs |
| Mailbox Dimensions (W x D x H) | 10 X 16 X 8 |
Product Details
| Assembly Required | No |
| Type | Front Access |
| Color | Black |
| Style | Mailbox |
| Mounting Location | Post Mounted (Sold Separately) |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SPA-M001BLK |
| Brand | Spira |
Warranty
| Warranty | 1 yr |