Vestil Steel Manual Cylinder Lifter, 200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This manual Cylinder lifter is easy to use and allows for safely lifting cylinders. The pivoting design grabs and squeezes the cylinder when lifted. The lifter has a rubber-coated center and handle holes. Steel construction with a powder-coat yellow finish.
PRICE
$179.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Height | 1-1/4 in |
| Weight Capacity | 200 lbs |
| Weight | 7 lbs |
| Cylinder Diameter | 10 in |
Product Details
| Assembly Required | No |
| Type | Manual Cylinder Lifter |
| Color | Yellow |
| For Cylinder Types | Universal |
| Capacity | 200 |
| Material | Steel |
| Manufacturers Part Number | CYL-M-10 |
| Brand | Vestil |
Warranty
| Warranty | 90 |