Features:
- Both hand and foot operated lift
- Adjustable forks and adjustable legs
- Full height push handle allows for easy steering
- Two (2) rigid and two (2) swivel wheels with brakes
This product will be restocked by Nov 09, 2026
Weights & Dimensions
| Length | 61-1/4 in |
| Width | 46 in |
| Height | 78 in |
| Lowered Height | 1-3/8 in |
| Raised Height | 98-1/2 in |
| Weight Capacity | 2200 lbs |
| Weight | 818 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Front Wheel Diameter | 7 in |
| Distance Across Forks | 26-3/4 |
| Wheel Diameter | 7 in |
| Overall Fork Width | 26-3/4 in |
| Straddle Leg Width | 38 to 50 in |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Mast Style | Single |
| Material | Steel |
| Truck Style | Adjustable Fork |
| Manufacturers Part Number | VHPS-2200-AA |
| Brand | Vestil |
| Type | Manual Stacker |
| Color | Black |
| Wheel Type | 2 Rigid, 2 Swivel |
Warranty
| Warranty | 1 |