Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221865

MPN #: RT-NMS-60-AF

Vestil™ Narrow Manual Rough Terrain Stacker, 59" Lift, 1500 lb. Capacity

Product Description
A rough terrain stacker is capable of going where other stackers can't. The narrow design provides precise movement in condensed areas. A handle pump design lifts and lowers, without the need for mechanical power. Just a simple hydraulic action leads the forks up or down to the desired height. The rubber tires provide stability when traversing rough or uneven surfaces. Baked in yellow powder coat finish.

Features:
  • 59" raised height
  • Wide, straddle based design
  • Adjustable forks
  • Full height wire-mesh back guard


PRICE
$3,359.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-13/16 in
Width38 in
Height79-5/16 in
Lowered Height3-1/8 in
Raised Height59 in
Weight Capacity1500 lbs
Weight530 lbs
Distance Across Forks25
Straddle Leg Width38 in
Fork Length40 in
Fork Width4 in
Front Wheel Diameter15 in

Product Details

Assembly RequiredNo
TypeTerrain Stacker
ColorYellow/Black
Wheel Type2 Rigid, 2 Swivel
Mast StyleSingle
MaterialSteel
Truck StyleAdjustable Fork
Manufacturers Part NumberRT-NMS-60-AF
BrandVestil

Warranty

Warranty90