Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3091643

MPN #: A510003

Werner® Steel Mega Swivel Anchor

Product Description

The Werner A510003 10K Steel Mega-Swivel Anchor is a robust anchorage connector for use in steel or concrete applications. Use with Werner A320004 Replacement Steel Bolts for steel applications or Werner A510004 Replacement Concrete Bolts for concrete applications. The D-ring swivel provides a full range of motion at the anchorage. No bolts included.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Weight Capacity10,000 lbs
Weight2 lbs
Connection Size2-1/4"
Tensile Strength10000

Product Details

TypeConcrete Anchors
Anchor MaterialSteel
ColorGold
StyleD-Ring
Install TypeReusable
MaterialSteel
DescriptionSteel Mega Swivel Anchor
Package Quantity1
Manufacturers Part NumberA510003
Attachment TypeSwivel D-Ring
BrandWerner

Compliance & Certifications

CertificationsMeets ANSI & OSHA 1910.140 & 1926.502 Standards