- Used with 28mm pipe to connect to T-Slot or other flat surfaces
- Hardware is included
80/20® Flat Anchor Joint Set Steel Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.02
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 |
| Width | 1-5/16 in |
Product Details
| Type | Anchor Joint |
| Finish Type | Chrome |
| Material | Steel |
| Manufacturers Part Number | HJ-9NP |
| Brand | 80/20 Inc |