Features:
- Silver color design
- Included lag-down plates allow secure installation
- Siding is built of 28 gauge steel
- Hot dip Galvanized steel frame provides a lasting finish
Weights & Dimensions
| Width | 120 |
| Depth | 95-1/2 in |
| Height | 90-1/16 |
| Weight | 821 lbs |
| Bench Length | 109-1/2 in |
| Outer Dimensions | 95-1/2"D x 120"W x 90-1/16"H |
Product Details
| Assembly Required | Yes |
| Type | Multi Duty Smokers Shelter |
| Snow Load Rate | 45 PSF |
| Bench/Backrest Included | Bench |
| Color | Gray |
| Opening Style | 2 Door Style |
| Style | Curved Roof |
| Material | Steel |
| Manufacturers Part Number | MDS-96-SM-HDG |
| Vented Roof | No |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |