Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788387

MPN #: PEL-88A-D3-SWA

Vestil™ PEL-SWA Pallet Stretch Wrap Machine, 72" Wrap Height, 95 lb. Capacity

Product Description
The material pallet stretch wrap machine provides the flexibility to apply stretch wrap film at any work station. This portable walk around stretch wrapper has electronic touch sensitive controls to make packaging tasks easier. Powerful DC battery powered lift moves film wrap up and down as operator simply walks around the packages. Designed to help wrap large and tall packages that could not be wrapped on the standard carousel stretch wrappers. Features an easy reload film system. The upright is constructed of aluminum while the rest is steel construction with powder coat yellow finish. Film not included.

Features:
  • Rolls on casters for simple maneuvering
  • Chain driven platform operation provides precise positioning


PRICE
$3,829.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-7/8 in
Width32-3/4 in
Height78-1/8 in
Weight Capacity95 lbs
Weight205 lbs
Turntable Diameter72 in
Max Load Size95
Core Size3 in
Max Roll Width20 in
Max Wrap Height72 in
Max Load Diameter20 in
Min Roll Width10 in

Product Details

Assembly RequiredNo
MaterialAluminum
Manufacturers Part NumberPEL-88A-D3-SWA
Mast Vertical MovementSemi-Automatic
ProgrammableYes
BrandVestil
TypeStretch Wrap Machine
ColorYellow
SeriesPEL-SWA
Voltage12 V
ControlTouch-pad control
Package Quantity1

Warranty

Warranty1 Year