Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214754

MPN #: D-50-LD-NB

Vestil™ Steel Light Duty D-Style No Bump & Dump Hopper, 1/2 Cu. Yd., 2000 lb. Capacity, Blue

Product Description
This Steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.

Features:
  • Pull chain release for quick dumping
  • Powder coated finish for added baked in toughness
  • Fork pockets provide a solid lifting foundation
  • Safety restraint secures the hopper to the fork truck


PRICE
$899.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width34 in
Height39 in
Weight Capacity2000 lbs
Weight352 lbs
Base Thickness2-1/2 in
Fork Pocket Center18 in
Fork Opening2-1/2 x 7-1/2 in
Wall Gauge12 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper w/ Bump Release
ColorBlue
Hopper Release TypeChain/Cable
Dump Angle Degrees76
Capacity1/2 yd³
MaterialSteel
Manufacturers Part NumberD-50-LD-NB
BrandVestil

Warranty

Warranty90 days