Features:
- Manual lift design for precise positioning
- Casters with brakes for safety
- Adjustable forks for lifting an assortment of products
- Large load capacity
Weights & Dimensions
| Length | 46-7/8 in |
| Width | 61-1/4 in |
| Height | 55 in |
| Lowered Height | 3 in |
| Raised Height | 35 in |
| Weight Capacity | 2000 lbs |
| Weight | 515 lbs |
| Distance Across Forks | 26-3/4 |
| Straddle Leg Width | 38-3/16 to 50 in |
| Fork Length | 42-1/8 in |
| Fork Width | 3-15/16 in |
| Front Wheel Diameter | 7 in |
Product Details
| Assembly Required | No |
| Type | Manual Stacker |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Mast Style | Single |
| Material | Steel |
| Manufacturers Part Number | VHPS-2000-AA-35 |
| Brand | Vestil |
Warranty
| Warranty | 1 |