Action Pump Foot Pedal Pump Steel FPP-CHRM
Write a Review
|
Questions & Answers (0)
Product Description
Steel pump body and Viton seal on bung adapter. High-volume bellows to inflate into drum Ideal for 55 gallon drum. Good for Oils, waxes, non-corrosive chemicals. Durable construction with one 2 inch bung fitting. Supplied with a ball valve to control the fluid for easy filling and control.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 8 in |
| Height | 6 in |
| Weight | 4 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Air-Driven |
| Body Material | Chrome Steel |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | 15, 30 or 55 Gallon |
| Material | Chrome Steel, Polypropylene & Viton |
| Manufacturers Part Number | FPP-CHRM |
| Dispensing Rate | 10 GPM |
| Brand | Action Pump |
| Speed | 10 GPM rpm |