Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Durham Mfg.

Model # :WB252026

MPN #: 361-95

Durham Mfg.® Steel Storage Parts Bin Cabinet Open Front, 56 Compartments

Product Description
This pre-assembled unit is manufactured with prime cold-rolled steel in a sturdy, all welded construction that will not warp, twist or sag. Bin fronts feature a 1-1/8"W hem to provide support and extra space for labels. Finished in a rust and acid resistant powder coat finish. Units stack to save floor space. Also available with doors.

PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
279.95
Buy 6 units - 10 units
259.95Save $20.00 (7%)
Buy 11+ units
249.95Save $30.00 (11%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-3/4 in
Depth12 in
Height42 in
Opening Width4-7/8 in
Opening Height5-1/8 in
Opening Depth11-7/8 in

Product Details

TypeSloped Shelf
Number of Adjustable Shelves0
ColorGray
StyleWithout Doors
Construction TypeAll-Welded
Number of Compartments56
Manufacturers Part Number361-95
Unit TypeOpen
Number of Fixed Shelves8
Base TypeFrame
BrandDurham Mfg.