Vestil Steel Drum Clutches, 55 Gallon, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Allows for easy lifting and transporting of steel drums with an overhead lifting chain or hoist. The drum clutches is ideal for placing drums in secondary containment and salvage drums. Designed for closed-head steel drums with a top lip or chime. Not for use with open head drums. The heavier the drum the stronger the gripping force. Use in industrial applications for optimal results.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 16-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 24 lbs |
| Fits Drum Diameter | 22-3/8 in |
Product Details
| Assembly Required | No |
| Type | Drum Clutches |
| Color | Blue |
| Style | Vertical |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DCL-1000 |
| Brand | Vestil |
Warranty
| Warranty | 90 |