Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bond

Model # :WBB2312002

MPN #: 4200 DOLLY/CI

Bond® Steel Triangular Cup Dolly 4200 - Cast Iron Wheels - 1500 Lb. Capacity

Product Description
Triangular Cup Dollies are used in industrial areas where there is little room to navigate large equipment, including seasonal storage needs. The compact triangular shaped dollies with a cup center; often called cup dollies or cup casters is also useful for equipment moving / construction.

The ductile iron wheels are suited for their higher weight capacity and for use on industrial flooring types, in most environments and require no maintenance with their sealed ball bearings.

4" X 2" cast iron wheels have the highest capacity of all the wheels. These wheels are supplied with sealed, no maintenance, ball bearings. These wheels are used in any environment; water, grease, animal fats, oils, commonly used acids, chemicals & cleaning solutions. The wheel has a temperature range of -45° F to 800°F

Features:

  • Bright safety yellow powder coat base helps with visibility during use
  • 6" Diameter by 2" Deep center well supports larger foot plates; with four drain holes allows for use in wash-downs
  • 14" end to end base plate dimension
  • Manageable weight of 47 lbs. each
  • 1500 lbs. capacity per dolly




PRICE
$1,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height6 in
Weight Capacity1500 lbs
Weight46 lbs
Axle Diameter1/2 in

Product Details

Assembly RequiredNo
TypeMaterial Handling Cup Dolly
ColorYellow
Number of Rollers3
SwivelYes °
MaterialSteel
Package Quantity1
Manufacturers Part Number4200 DOLLY/CI
BrandBond

Warranty

Warranty6 Months