Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987815

MPN #: 480020

Wesco® Steel Deck Machine Dolly 480020 10,000 Lb. Capacity

Product Description
Dolly can be used in Pairs or Sets to move Heavy Machinery, Containers and other Equipment.

Equipment dolly is made of all welded 1/4" thick steel to withstand up to 10,000 lb. capacity. Deck height is only 1-3/4"H. 5/8"H lip on two sides helps retain loads. Four rigid 2" x 1/2" steel wheels allow for portability. Sold individually.

PRICE
$149.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width8-1/2 in
Weight Capacity10000 lbs
Weight11.5 lbs
Wheel Diameter2 in
Deck Width8-1/2 in
Deck Length12 in
Deck Height1-3/4 in

Product Details

Assembly RequiredNo
Wheel MaterialSteel
TypeSteel Solid Deck Dolly
Deck MaterialSteel
ColorGray
Caster Type(4) Rigid
MaterialSteel
Deck TypeLips Up Deck
Package Quantity1
Manufacturers Part Number480020
BrandWesco