Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merrick Tool

Model # :WBB3784582

MPN #: M998064

Merrick Machine Company Ribless Dually Dolly, 24" x 16", 5200 lb. Capacity

Product Description
The individual assembled Ribless Dually Dolly works for dual wheel axles or wide wheels. With a capacity of 5,200 lbs it is designed for use with multiple vehicle types and has even been used for Chinook helicopters. The Plate is 24"x16" and sits on 8 of our heavy duty 3" casters with bearings on the swivel and axle along with zerks for grease.

Features:
  • Free up storage space in your garage or shop
  • 3" polyolefin casters won't mar floors
  • Thread protectors on each stud
  • Low profile, very rugged 1/4" steel
  • Durable painted finish
  • Reinforced, welded coldformed deck


PRICE
$779.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16 in
Weight Capacity5200 lbs
Weight115 lbs
Wheel Diameter3 in
Deck Width16 in
Deck Length24 in
Deck Height8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyolefin
TypeSteel Solid Deck Dolly
Deck MaterialSteel
ColorRed
Caster Type(8) Swivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberM998064
BrandMerrick Tool