Spira Stainless Steel Wall Mount Mailbox SPA-M002BLK - 14-3/4"W x 4"D x 13"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Spira Stainless Steel Wall Mount Mailbox SPIRA-M002BLK - 14-3/4"W x 4"D x 13"H, Black
The Spira Wallbox is a stainless steel fabricated mailbox with a matte black powder coat finish for superior rust resistance. It's available standard as a locking design with an available non-locking latch. 14.75" wide x 13" high by 4" deep.
The Spira Wallbox is a stainless steel fabricated mailbox with a matte black powder coat finish for superior rust resistance. It's available standard as a locking design with an available non-locking latch. 14.75" wide x 13" high by 4" deep.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/4 in |
| Depth | 4 in |
| Height | 13 in |
| Weight | 8 lbs |
| Mailbox Dimensions (W x D x H) | 14" x 4" x 13" |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Black |
| Series | SPIRA |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SPA-M002BLK |
| Brand | Spira |
Warranty
| Warranty | 1 yr |