Winfield Series Metros Mailbox WF-L002 Stainless Steel With Window
Write a Review
|
Questions & Answers (0)
Product Description
The QualArc Winfield Metros is a simple top-loading wall mount non-locking mailbox which features a front sliding retrieval door for easy mail access. Mailbox is made of stainless steel and has a top lid that covers incoming mail slot. Mail slot opening: 9-3/8" x 3-3/8".
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 4-1/2 in |
| Height | 13-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Non-Locking |
| Type | Top Access |
| Color | Silver |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-L002 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |