Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512510

MPN #: 15680

16 Piece, Rectangular Keystock Assortment, Zinc Plated, 12" Length

Product Description
Assortment contains 2 pieces each of: 1/4 x 3/8", 1/4 x 1/2", 5/16 x 3/8", 5/16 x 1/2", 3/8 x 1/2", 1/2 x 5/8", 1/2 x 3/4", and 5/8 x 3/4". High quality steel material. Zinc plated finish. Sizes are clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.

PRICE
$165.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight12.5 lbs

Product Details

MaterialSteel
Package Quantity16
ColorZinc Plated
Manufacturers Part Number15680
BrandPrecision Brand