Features:
- One 9" step
- Black non slip rubber treads & feet tips
- 35 3/4" tall front facing handrail
- No handrail
Weights & Dimensions
| Length | 11-3/8 in |
| Width | 15-1/4 in |
| Height | 44-3/4 in |
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Number of Steps | 1 |
| Color | Stainless Steel |
| Material | 304 Stainless Steel/Rubber |
| Description | Step Stool with Handrail |
| Package Quantity | 1 |
| Manufacturers Part Number | 1011261000 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |