Steri-Drape™ 2 Incise Drape Drape creates a sterile surface at the beginning of surgery, Drape adhesive adheres securely to skin and immobilizes bacteria, Plastic film provides a barrier to liquids, Breathable film is conformable for easy application, even around difficult anatomical contours, Incise draping used during surgical procedures, 10 ea/bx, 4 bx/cs.
3M Steri-Drape 2 Incise Drape, 2051, Incise Area 23-1/2"x 33-3/8", 10/Carton, 4 Cartons/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$575.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 |
| Width | 33-3/8 |
Product Details
| Type | Incise Drapes |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | Incise |
| Manufacturers Part Number | 7100238517 |
| Brand | Steri-Drape |