3M Steri-Drape Orthopaedic Surgical Pack 9002, 5/bx, 2 bx/cs
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Application | Orthopedics |
| Manufacturers Part Number | 7000002683 |
| Type | Surgical Pack |
| Package Quantity | 10 |
| Color | Blue |
| Brand | Steri-Drape |
Related Products
Sterilization Process Record Keeping envelopes include space for all pertinent information that must be recorded including load contents, exposure time and temperature, operator initials, Bowie-Dick, and biological and chemical indicator results Contains additional patient information that is suggested for Immediate Use situations, 1 load -content column, Back-up information can be stored neatly inside the envelope. There is space for Bowie-Dick test sheets, test pack chemical indicators, temperature/pressure graphs, sterilizer computer printouts, and extra load sheets.
Sterilization Process Record Keeping envelopes include space for all pertinent information that must be recorded including load contents, exposure time and temperature, operator initials, Bowie-Dick, and biological and chemical indicator results Contains additional patient information that is suggested for Immediate Use situations, 1 load -content column, Back-up information can be stored neatly inside the envelope. There is space for Bowie-Dick test sheets, test pack chemical indicators, temperature/pressure graphs, sterilizer computer printouts, and extra load sheets.
Features: Created specifically for procedure necessity and clinician's preference, our extensive pack line offers a variety of options for every customer Pack includes: reinforced table cover, 50" x 90" (127 x 229 cm); Mayo stand cover, 24" x 53" (61 x 135 cm); two Eclipse fabric reinforced gowns, L; suture bag (paper); four hand towels; laparotomy T drape, 102" x 121" x 78" (259 x 307 x 198 cm); two half drape sheets, 40" x 58" (102 x 147 cm) and four utility drapes with tape, 15" x 26" (38 x 66 cm) Laparotomy T drape features absorbent reinforcement, 29" x 29" (74 x 74 cm); 4" x 12" (10 ...
Features: Our standard drape collection features a top-of-the-line SMS fabric, composed of five strong fiber layers for exceptionally high barrier strength Made of 100% polypropylene, SMS drapes are soft and drapeable Composed with the latest generation SMS technology, Medline SMS drapes have smaller fibers and a more uniform fiber lay-down Standard half drape sheet measures 40" x 58" (102 x 147 cm)
Features: Suitable for lightweight trays, small linen packs, small medical devices and small instruments Delivers high-level protection against fluids and particulates for exceptional strength and improved efficiency Reliable low linting fabric to help maintain the integrity of the sterile packs and create an ideal surface for sterilization tape Durable fabric to resist tears, yet still soft for easy draping