3M Steri-Drape Adhesive Split Sheet 9052, 140" x 107", 9Each/Carton, 2 Carton/Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 140 |
| Width | 107 |
Product Details
| Type | Hand Drape |
| Package Quantity | 18 |
| Color | Blue |
| Application | Orthopedics |
| Manufacturers Part Number | 7100001382 |
| Brand | Steri-Drape |
Related Products
Surgical drape sheets with a low profile, roomy pouch to collect fluids flowing from the operative site during arthroscopic surgery. Available with one or two exit ports for drainage. Resistant to Strikethrough, Fluid Control Features, U-pouch collects and contains fluids to help keep patients and table dry, and to help minimize the risk of exposure to healthcare personnel, Fluid collection U-pouch helps reduce cleanup time to help improve OR productivity and OR turnover time.
3M™ Steri Drape™ U Drape is a plastic, split sheet with a U shaped aperture cut in one end. For creating a sterile barrier during surgical procedures. Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Reliable adhesive around slot stays secure throughout the procedure, Polyethylene film is transparent and conformable for easy positioning and draping, helping to save time, Matte finish reduces glare from drape surface during procedure, Adheres to dry skin to help prevent fluids from running under drape and patient, minimizing the ...
3M™ Steri-Drape™ Long U-Drape is a plastic, split sheet with a U-shaped aperture cut in one end. For creating a sterile barrier during surgical procedures. Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Reliable adhesive around slot stays secure throughout the procedure, Polyethylene film is transparent and conformable for easy positioning and draping, helping to save time, Matte finish reduces glare from drape surface during procedure, 10 ea/bx, 4 bx/cs.
3M™ Ioban™ 2 antimicrobial incise drapes adhere securely to the skin, reducing the risk of drape lift which can lead to an increase in wound contamination. The iodine impregnated adhesive on the drape provides continuous broad spectrum antimicrobial activity all the way to the incision edge and helps reduce the risk of wound contamination. 1. Dewan PA, Van Rij AM, Robinson RG, Skeggs GB, Fergus M. The use of an iodophor impregnated plastic incise drape in abdominal surgery – a controlled clinical trial. 2. French MLV, Eitzen HE, Ritter MA. The plastic surgical adhesive drape: ...
Cesarean section incise sheet with pouch, absorbent prevention fabric, 360 degree fluid collection pouch, tube and cord organizers. Quick application and easier uid control with a one piece drape design, Clinically shown to help reduce the risk of wound contamination and immobilize bacteria on the skin1,2, Tube and cord organizers are convenient and easy to use, Pouch allows for easy clean-up to save time, breathable, clear adhesive film that helps provide secure and reliable adhesion, Drapes with 3M™ Steri-Drape™ Absorbent Prevention Fabric create a barrier to inhibit fluid ...