3M Steri-Drape Adhesive Aperture Drape, 59" x 47", 20/bx, 4 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
Adhesive Aperture Drape, absorbent prevention fabric, oval aperture Resistant to Strikethrough, Reliable adhesive around aperture stays secure throughout the procedure, Fluid Control Features, Superior Strength and Comfort.
PRICE
$565.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 |
| Width | 59 |
Product Details
| Type | Aperture Drape |
| Material | Fabric |
| Package Quantity | 80 |
| Color | Blue |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000053572 |
| Brand | Steri-Drape |