3M Steri-Drape Pouch with Ioban 2 Incise Film, 6697, 122" x 77", 5 Each/Case
Write a Review
|
Questions & Answers (0)
Product Description
Cesarean section incise sheet with pouch, absorbent prevention fabric, 360 degree fluid collection pouch, tube and cord organizers. Quick application and easier uid control with a one piece drape design, Clinically shown to help reduce the risk of wound contamination and immobilize bacteria on the skin1,2, Tube and cord organizers are convenient and easy to use, Pouch allows for easy clean-up to save time, breathable, clear adhesive film that helps provide secure and reliable adhesion, Drapes with 3M™ Steri-Drape™ Absorbent Prevention Fabric create a barrier to inhibit fluid strike-through, Helps eliminate the need to add other drapes or towel layers, saving time and money.
PRICE
$279.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 |
| Width | 122 |
Product Details
| Type | C-section Sheet |
| Material | Plastic |
| Package Quantity | 5 |
| Features | Antimicrobial |
| Application | Specialty Sheet |
| Manufacturers Part Number | 7000030251 |
| Brand | Steri-Drape |