3M Steri-Drape Femoral Angiography Drape 1191, 90" x 130", 20 Each/Case
Write a Review
|
Questions & Answers (0)
Product Description
Femoral Angiography Drape: Overall Size 228cm x 330cm, Oval Aperture Split 6cm x 9cm, Highly absorbent area, 91.4cm x 122cm , 2 adhesive patches: 11.5cm x 14cm, Transparent Side and End panels, 20 drapes per box, 1 box per case Resistant to Strikethrough, Reliable, secure adhesive.
PRICE
$385.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 |
| Width | 130 |
Product Details
| Type | Angiography Drape |
| Material | Fabric |
| Package Quantity | 20 |
| Application | Cardiovascular |
| Manufacturers Part Number | 7000002635 |
| Brand | Steri-Drape |