Adhesive Split Sheet, absorbent prevention fabric Resistant to Strikethrough, Reliable, dependable adhesive, Fluid Control Features, Low linting (INDA IST 160.1-83), Meets flammability class 1 (CFR Title 16 Part 1610), Absorbs spills and splatters, Reliable adhesive strip stays secure throughout the procedure, Several sizes of split sheets and splits available for different types of surgery.
3M Steri-Drape Adhesive Split Sheet 9048, 90" x 102", 15 Each/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 102 |
| Width | 90 |
Product Details
| Type | Split Sheet |
| Package Quantity | 30 |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000053705 |
| Brand | Steri-Drape |