Drape Sheet, absorbent prevention fabric Reliable 2-inch adhesive strip secures the drape to the skin, Impervious to Strikethrough, Meets flammability class 1 (CFR Title 16 Part 1610), Fluid Control Features.
3M Steri-Drape Adhesive Towel Drape 9069, 36" x 30", 50 Each/Carton, 4 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$625.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 30 |
Product Details
| Type | Drape Sheet |
| Package Quantity | 200 |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000053588 |
| Brand | Steri-Drape |