3M Steri-Drape Aperature Pouch Drape 1072, 9-1/4"x 18", 10 Each/Carton, 4 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
A variety of drape styles are available to meet your minor procedural needs. Included are 3M™ Steri-Drape™ Small Drape With Adhesive Aperture 1092 and 3M™ Steri-Drape™ Aperture Pouch Drape-1072. The 1072 is plastic and includes a fluid collection pouch. The 1092 is made of 3M™ Steri-Drape™ Absorbent Prevention Fabric and comes with an adhesive aperture. Features a built-in fluid collection pouch intended to minimize potential risk of healthcare providers' exposure to blood and body fluids during surgery, Reliable adhesive stays secure throughout the procedure, 10 packs/bx, 4 bx/cs.
PRICE
$279.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 |
| Width | 18 |
Product Details
| Type | Aperture Pouch Drape |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | Gynecology |
| Manufacturers Part Number | 7000002491 |
| Brand | Steri-Drape |