3M Steri-Drape Extremity Drapes 9053, 90" x 118", 10 Each/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
Extremity Drape, absorbent prevention fabric, elastic aperture Superior Strength and Comfort, Impervious to Strikethrough, Fluid Control Features.
PRICE
$289.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 |
| Width | 118 |
Product Details
| Type | Extremity Drape |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 20 |
| Color | Blue |
| Application | Orthopedics |
| Manufacturers Part Number | 7000002689 |
| Brand | Steri-Drape |