3M Steri-Drape Fluoroscope Drape 1012, 35" x 43", 10 Each/Carton, 4 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
The 3M™ Steri-Drape™ Fluoroscope Drape 1012 is a sterile polyethylene drape with an adhesive strip along two edges of the drape and adhesive patches along the two opposite edges of the drape. It covers the head of the fluoroscopy machine to isolate the non-sterile surface from the surgical field. Covers equipment to provide a sterile barrier between the equipment and the sterile field, Specially designed to fit equipment to reduce draping time, Protects equipment from exposure to fluid or contaminants, 10 ea/bx, 4 bx/cs.
PRICE
$249.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 |
| Width | 43 |
Product Details
| Type | Fluoroscope Drape |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | Equipment Drape |
| Manufacturers Part Number | 7100089067 |
| Brand | Steri-Drape |