Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steri-Drape

Model # :WBB3092770

MPN #: 7000002774

3M™ Steri-Drape Laparoscopy Drape 1032, 95", 4 Tube Organizer, 8/bx, 2 bx/cs

Product Description
Laparotomy Drape, absorbent prevention fabric, adhesive aperture Absorbent throughout entire drape, Resistant to Strikethrough, Fluid Control Features, Reliable, dependable adhesive.

PRICE
$455.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width95

Product Details

ApplicationGeneral Surgery
Manufacturers Part Number7000002774
TypeLaparoscopy Drape
Package Quantity16
BrandSteri-Drape