Laparotomy Drape, absorbent prevention fabric, adhesive aperture Absorbent throughout entire drape, Resistant to Strikethrough, Fluid Control Features, Reliable, dependable adhesive.
3M Steri-Drape Laparotomy/Laparoscopy Drapes, 9063, 72"x 112", 10/bx, 2 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$605.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 112 |
Product Details
| Type | Laparotomy Drape |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 20 |
| Color | Blue |
| Application | General Surgery |
| Manufacturers Part Number | 7000002779 |
| Brand | Steri-Drape |