3M Steri-Drape Surgical Drape Pouch, 30" x 35", Incise 16" x 20", 5/bx, 4 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Steri-Drape™ Pouch with Ioban™ 2 Incise Film, Extra Large 6659 is a full-circumference surgical drape pouch that collects blood and body fluids to help reduce the risk of contamination. 3M™ Ioban™ 2 Antimicrobial Incise Film provides continuous broad-spectrum antimicrobial activity to meet your procedural needs. Ioban 2 film provides a sterile surface all the way to the wound edge, and provides continuous broad-spectrum antimicrobial activity. Ioban 2 incise film provides continuous broad-spectrum antimicrobial activity to reduce risk of surgical-site contamination, Incise area adheres securely to the skin and immobilizes bacteria, Features a large-capacity 360° fluid collection pouch designed to minimize potential risk of healthcare providers' exposure to blood and body fluids, Designed to keep the fluid collection pouch open for optimal fluid control, Facilitates cleanup and reduces OR turnaround time, Enhances OR safety by keeping fluids off the floor.
PRICE
$869.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 35 |
Product Details
| Type | Incise Drapes |
| Material | Plastic |
| Package Quantity | 20 |
| Features | Antimicrobial |
| Application | Incise |
| Manufacturers Part Number | 7000002713 |
| Brand | Steri-Drape |