3M™ Steri-Drape™ Roll Prep Drape delivers the drape in a continuous roll form and mounts in an easy, pull-and-cut dispensing unit. Allows the user to customize the length of the drape for non-sterile applications. Versatile non-sterile draping material can be used for a variety of non-sterile applications on patients, equipment and supplies, Continuous roll design allows the user to customize the size of the drape for the application, No cutting of prepackaged drapes saves time and reduces waste, Can be used to protect equipment; decreasing staff cleanup time, 8 rolls/cs, 1 dispenser/cs.
3M Steri-Drape Roll Prep Drape 1000NSR, 11" x 25yd, With 1 dispenser, 8 Roll/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 |
| Width | 11 |
Product Details
| Type | Roll Prep Drape |
| Material | Plastic |
| Sterile | No |
| Package Quantity | 8 |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000128579 |
| Brand | Steri-Drape |