Medi-First® Sterile ABD Pads, 5"x 9", 89801 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
ABD Pad is extra an absorbent 5" x 9" pad. Used for more severe type of wounds or major trauma injuries.
CLEARANCE PRICE
$7.75 Sold in packages of 25 / $0.31 ea
was $17.25Save $9.50 (55%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5 in |
| Weight | 0.1 lbs |
| Size | 5" x 9" |
Product Details
| Type | ABD Pad |
| Number of Pieces | 1 |
| Material | Absorbent Cellulose |
| Package Quantity | 25 |
| Description | ABD Pad, Sterile |
| Manufacturers Part Number | 89801 |
| Brand | Medi-First |