Pac-Kit Sterile Burn Sheet, 21-620
Write a Review
|
Questions & Answers (0)
Product Description
This sterile, burn sheet is made of non-woven laminated tissue fiber that provides a sterile environment to protect the patient from infection. Sheet construction resists tearing and is comfortable to patient contours. Wraps completely around the victim for protection against contamination and additional trauma. Dimensions: 60" x 96".
PRICE
$14.25
6
6
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 96 in |
| Height | 8-1/2 in |
Product Details
| Type | Burn Kit |
| Number of Pieces | 1 |
| Package Quantity | 12 |
| Description | Sterile Burn Sheet |
| Manufacturers Part Number | 21-620 |
| Brand | Pac-Kit |