SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley STHT20140 Stht20140, Tubular High-Tension Hacksaw 12"

Stanley STHT20140 Stht20140, Tubular High-Tension Hacksaw 12"

Item #: WBB983256

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 15-113 12" 3-7/8" Throat Depth High Tension Hacksaw

Stanley 15-113 12" 3-7/8" Throat Depth High Tension Hacksaw

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley® 22-314, 5 Piece File Set

Stanley® 22-314, 5 Piece File Set

Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12"

Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12"

Urrea Hacksaw Frame, 354P, 16" Long, Holds 12" Blades

Urrea Hacksaw Frame, 354P, 16" Long, Holds 12" Blades

Milwaukee® 6519-31 12A Sawzall 1 1/8" Stroke W/ Case

Milwaukee® 6519-31 12A Sawzall 1 1/8" Stroke W/ Case

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Free Shipping

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Dremel® 4000-6/50 4000-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 50 Accessories

Dremel® 4000-6/50 4000-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 50 Accessories

Free Shipping

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

IRWIN VISE-GRIP® 71 4 Piece The Original™ Locking Plier Set W/ Pouch

IRWIN VISE-GRIP® 71 4 Piece The Original™ Locking Plier Set W/ Pouch

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 96-010 1/4" & 3/8" Drive 75 PC. Polished Chrome Mechanic's Tool Set

Stanley 96-010 1/4" & 3/8" Drive 75 PC. Polished Chrome Mechanic's Tool Set

Stanley® STHT20140, Tubular High-Tension Hacksaw 12"

  • 4.75" cutting depth.
  • 300 lbs. blade tension.
  • 45° and 90° adjustable blade angles allowing flush cuts.
  • Blade storage holds up to 8 blades.
  • Bi-material handle for comfort.
  • Large, comfortable tension knob for quick and easy blade change.
  • Robust tubular metal frame.
  • Long reach cutting capability.


  • Weights & Dimensions

    • Blade Length 12 in
    • Blade Size 12 in
    • Throat Depth 4-3/4 in

    Product Details

    • Brand Stanley
    • Style Tubular Frame
    • Manufacturers Part Number STHT20140
    • Handle Style Ergonomic Grip
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley STHT20140 Stht20140, Tubular High-Tension Hacksaw 12"

    Stanley STHT20140 Stht20140, Tubular High-Tension Hacksaw 12"

    Item #: WBB983256

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant