Linear tension adjustable hacksaw. Light design. Moving bridge adjusts to three different cutting positions. Butterfly screws to adjust the blade. Cutting positions: 8", 10" and 12" (203.2, 254 and 304.8 mm).
Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Blade Size | 8,10,12 in |
| Blade Length | 8, 10 & 12 in |
Product Details
| Style | Adjustable |
| Type | Adjusteable |
| Manufacturers Part Number | 352 |
| Handle Style | D-Handle |
| Brand | Urrea |
Compliance & Certifications
| Certifications | NMX-0-130-1985 |