First Voice™ Surface Mounted Alarmed Cabinet (100bd alarm), powder coated white
Write a Review
|
Questions & Answers (0)
Product Description
First Voice Surface Mounted Alarmed Cabinet (100bd alarm) powder coated white for enhanced durability with a glass face for clear visibility of whats inside.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 7 in |
| Height | 11 in |
| Weight | 5 lbs |
Product Details
| Type | Alarmed |
| Package Quantity | 1 |
| Description | Surface Mounted Alarmed Cabinet |
| Manufacturers Part Number | GEN-1 |
| Case Material | Steel |
| Brand | First Voice |
Compliance & Certifications
| Certifications | ADA Compliant, CE Certified, AHA/ECC/ILCOR Compliant, ANSI Z308, OSHA Compliant |