First Voice™ Large Defibrillator/AED Surface-Mounted Wall Cabinet with Alarm
Write a Review
|
Questions & Answers (0)
Product Description
The First Voice TS184SM-1 is an alarmed surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength, and a 95 Db alarm to notify individuals who are within hearing range of a potential emergency if the door is opened. Alarm also helps deter theft or pilferage. Alarm turns on/off with key and can be set to different alarm options. These durable powder coat painted cabinets from the 184 series are available in fully recessed, semi recessed or surface mount and alarm feature can be hard wired to security system, if desired or runs on 9V battery (included). The 184 series fits all AEDs and has an extra adjustable shelf for accessories or first aid kit/bag.
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/2 in |
| Width | 15 in |
| Depth | 24 in |
| Height | 7 in |
| Inside Length | 30-3/8 in |
| Inside Width | 15-3/8 in |
| Inside Diameter | 8/3/2008 in |
| Diameter | 8/1/2002 in |
Product Details
| Type | Alarmed |
| Color | White |
| Description | Large Defibrillator/AED Surface-Mounted Wall Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | TS184SM-1 |
| Case Material | Steel |
| Brand | First Voice |
Compliance & Certifications
| Certifications | FDA Approved |